0 items

Cambridge Brass Nut x MIP Brass Straight Coupling

C417NLTM

  • SIZE
  • PRICE

DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

SPECIFICATIONS

End Connection 1
Nut
End Connection 2
MIP
End Connections
Nut x MIP
Fitting Size 1
1 in
Fitting Size 2
1 in
Lead Law Compliant
Yes
Material
Brass
Size
1 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday