11 in. Cable Tie Natural

You last purchased this on
 
Cambridge Resources

11 in. Cable Tie Natural

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cambridge Resources

11 in. Cable Tie Natural

  • Fast #
  • Part #CCT1150C9
  • Item #2346470
  • Manufacturer Part #CT11-50C9
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Natural Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Natural
Length:
11 in
Tensile Strength:
50 lbs/in