11 in. Ultra Violet Cable Tie in Black

Part #CCT1150C0W  |  Item #2346494  |  Manufacturer Part #CT11-50C0W

Call for Pricing EACH

Length:

11 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Black

Length: 11 in

Tensile Strength: 50 lbs

UL Listed: Yes