36 in. UV Resistant Nylon Cable Ties in Black (Pack of 50)

You last purchased this on
 
Cambridge Resources

36 in. UV Resistant Nylon Cable Ties in Black (Pack of 50)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cambridge Resources

36 in. UV Resistant Nylon Cable Ties in Black (Pack of 50)

  • Fast #
  • Part #CCT36175K0W
  • Item #4878200
  • Manufacturer Part #CT36-175K0W
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Coating:
UV
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
36 in
Material:
Plastic
Material Type:
Nylon
Package Quantity:
Pack of 50
Tensile Strength:
175 lbs/inch
UL Listed:
Yes
Width:
7/20 in