240V Thermostat

You last purchased this on
 
Camco Manufacturing

240V Thermostat

This product requires certification to purchase.
Brand image
You last purchased this on
 
Camco Manufacturing

240V Thermostat

  • Fast #
  • Part #C08163
  • Item #9323
  • Manufacturer Part #08163
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Built-in safety switch to prevent overheating
  • Skinpacked thermostats are packed in convenient cut case and come with detailed instructions and wiring diagrams for easy installation
  • Energy efficient range setting
  • Requires Certification

Specifications

Height:
8-1/2 in
Product Type:
Thermostat
Thermostat Type:
Upper
UL Listed:
Yes
Volts:
480V
Width:
3-63/100 in