26 in. Plastic Water Heater Pan with CPVC Fitting

Part #CAM11406  |  Item #3710646  |  Manufacturer Part #11406

Call for Pricing EACH

Diameter

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Pre-cut side opening for drain fitting

Specifications

Diameter: 26 in

Drain Location: Side

Material: Plastic

Shape: Round