28 in. Plastic Water Heater Pan with CPVC Fitting

Part #CAM11416  |  Item #4029041  |  Manufacturer Part #11416

Call for Pricing EACH

Diameter

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Diameter: 28 in

Drain Location: Side

Material: Plastic

Shape: Round