30 in. Plastic Water Heater Pan
30 in. Plastic Water Heater Pan
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Diameter:
- 30 in
- Drain Location:
- Side
- Material:
- Plastic
- Shape:
- Round