Camco

3/4 in. 48 in. Supply Tube

Part #C11162  |  Manufacturer Part #11162

Length:

48 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Water inlet dip tubes
  • Anti-siphon hole breaks damaging siphon action
  • Can be cut to desired length
  • Made of PEX (#06912) Gasket sold separately for 11063

Specifications

End Connection 1: Threaded

End Connection 2: Nipple

End Connections: Threaded x Nipple

Fitting Size 1: 3/4 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 3/4 in x 2-1/2 in

Length: 48 in

Material: Plastic

Material Type: PEX

Rigid: No

Water Supply Connector Type: Water Heater