3.5kW 240V Water Heater Element
3.5kW 240V Water Heater Element
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Element Style:
- Screw-in
- Number of Elements:
- 1
- Product Type:
- Water Heater Element
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 3.5 kW