Camco
4.5kW 240V Water Heater Element
Part #C02343 | Item #75791 | Manufacturer Part #02343
Call for Pricing
EACH
Volts:
240VSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Specifications
Element Style: Screw-in
Number Of Elements: 1
Product Type: Water Heater Element
UL Listed: Yes
Volts: 240V
Watts: 4.5