52 in. Supply Tube
52 in. Supply Tube
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Anti-siphon hole breaks damaging siphon action
- Can be cut to desired length
- Water inlet dip tubes
- Made of PEX (#06912) Gasket sold separately for 11062
Specifications
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- Length:
- 52 in
- Material:
- Plastic
- Material Type:
- PEX
- Rigid:
- No
- Water Supply Connector Type:
- Water Heater