Easy Going Antifreeze
EasyGoing Easy Going Antifreeze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- RVs and summer homes. High-grade formulas protect equipment down to -50 deg F. (-46 Deg C) with no mixing required. Use full strength - do not dilute.
- All ingredients are listed in the U.S. Federal register (GRAS - generally regarded as safe)
- Used on winterization of fresh/potable water systems in camper
Documents
Specifications
- Collection:
- EasyGoing
- Color:
- Red
- Material:
- Glycol
- Product Type:
- Anti-freeze
- Size:
- 1 gal