120V 1500W Flange Water Heater Element

Part #C03743  |  Item #7204638  |  Manufacturer Part #03743

Call for Pricing EACH

Watts:

1500
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CARB OTC LEED Compliant: No

IAPMO Listed: No

Material: Metal

Product Type: Water Heater Element

Volts: 120V

Watts: 1500