Camco Manufacturing

30 in. Drain Pan

Part #C20860  |  Manufacturer Part #20860

Diameter:

30 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CARB OTC LEED Compliant: No

Depth: 2-1/4 in

Diameter: 30 in

GSA Approved: No

IAPMO Listed: No

Material: Aluminum