Tankless Water Heater Drain Pan

You last purchased this on
 
Camco Manufacturing

Wall Saver™ Tankless Water Heater Drain Pan

This product requires certification to purchase.
Brand image
You last purchased this on
 
Camco Manufacturing

Wall Saver™ Tankless Water Heater Drain Pan

  • Fast #
  • Part #C11476
  • Item #4277753
  • Manufacturer Part #11476
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Injection molded for superior strength
  • Will not rust or corrode
  • Includes 1" and 1-1/2" dual size CPVC drain fitting
  • Protect finished areas from water damage
  • Fits most tankless water heaters with a maximum depth of 13" and width of 20-1/2"
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Wall Saver™
GSA Approved:
No
IAPMO Listed -:
No
Length:
13 in
Material:
Plastic
Material Type:
CPVC
Shape:
Rectangular
Width:
20-1/2 in