22 in. Plastic Water Heater Pan
22 in. Plastic Water Heater Pan
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Diameter:
- 22 in
- Drain Location:
- Side
- Hardware Included:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Rust Resistant:
- No
- Shape:
- Round