Camerena™ OBRZ 1 200W Medium Incandescent Pendant *

KK43229OZ

Type

KK43229OZ

$192.60

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Camerena™
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Diameter
20 in
Energy Star Compliant
No
Height
31-3/4 in
Lighting Style
Classic, Traditional
Type
KK43229OZ

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday