24 x 24 x 2 in. Cotton and Synthetic Fiber MERV 7 Air Filter
Aeropleat® III 24 x 24 x 2 in. Cotton and Synthetic Fiber MERV 7 Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Aeropleat® III
- Depth:
- 2 in
- Disposable:
- Yes
- Height:
- 24 in
- MERV Rating:
- 7
- Material:
- Cotton, Synthetic Fiber
- Size:
- 24 in x 24 in x 2 in
- Width:
- 24 in