Plastic Snap-in Cable Guard
Plastic Snap-in Cable Guard
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy snap-in feature eliminates need for "fishing" wires through holes
- Protect submersible wire from abrading against sides of well
-
Lead Law Compliant
Specifications
- Fits Pipe Size:
- 1 in - 1-1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Cable Guard
- UL Listed:
- No