0 items

Campbell Manufacturing 1-1/2 x 1-1/4 in. PVC Compression Check Valve

CSPCV1

Valve Size

1-1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Gaskets for both 1 1/4" and 1 1/2" provided with each valve
  • Weighted Buna-N flapper and Buna-N gaskets

SPECIFICATIONS

End Connection 1
Female Threaded
End Connection 2
Female Threaded
End Connections
Female Threaded
Material
Plastic
Material Type
PVC
Maximum Pressure
200 psi
Valve Size
1-1/2 in, 1-1/4 in
Valve Type
Check Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday