1-1/2 in. Insert Nylon Coupling

You last purchased this on
 
Campbell Manufacturing

1-1/2 in. Insert Nylon Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Campbell Manufacturing

1-1/2 in. Insert Nylon Coupling

  • Fast #
  • Part #CCN6
  • Item #1002265
  • Manufacturer Part #CN 6
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Lead-Free
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM D-2666, ASTM A-197
CSA Certified:
Yes
Clean Bagged:
No
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed x Barbed
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
Nylon
NSF:
NSF 61
NSF Certified:
Yes
UL Listed:
No