Campbell Manufacturing

1-1/4 in. Insert x MIP Yellow Brass Adapter

Part #CYBM5LF  |  Manufacturer Part #YBM5LF

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Made in the USA

Lead Law Compliant

Documents

Specifications

End Connection 1: Insert

End Connection 2: MIP

End Connections: Insert x MIP

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass