1-1/4 in. Male Adapter Stainless Steel

You last purchased this on
 
Campbell Manufacturing

1-1/4 in. Male Adapter Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Campbell Manufacturing

1-1/4 in. Male Adapter Stainless Steel

  • Fast #
  • Part #CMASS5T
  • Item #4662971
  • Manufacturer Part #MASS 5T
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Includes wrench-grip shoulder
  • Requires Certification
  • Lead Law Compliant


Specifications

Clean Bagged:
No
End Connection 1:
Adapter
End Connection 2:
Adapter
End Connections:
Adapter x Adapter
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel