Campbell Manufacturing

1-1/4 in. Stainless Steel Well Point

Part #CS4860  |  Manufacturer Part #S48-60

Fitting Sizes:

1-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless steel internal screen
  • No welded seams on screen
  • Made in the USA

Lead Law Compliant

Specifications

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

Lead Law Compliant: Yes

Length: 48 in

Material: Stainless Steel

UL Listed: No