1-1/4 in. Watertight Well Cap

You last purchased this on
 
Campbell Manufacturing

1-1/4 in. Watertight Well Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Campbell Manufacturing

1-1/4 in. Watertight Well Cap

  • Fast #
  • Part #CWTC6PIMPS
  • Item #5174682
  • Manufacturer Part #WTC6P
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
UL Listed:
No