1-1/4 x 1-1/4 in. Air Deep Well Release
This product has been replaced by
Manufacturer Part #BAR125IND
1-1/4 x 1-1/4 in. Air Deep Well Release
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Preset Pressure: 20 psi
- 104° continuous liquid temperature.
- Features float with removable arm
- Buna-N square rings.
- Impeller 2 vane, open, with pump out vanes on back side; balanced, ISO G6.3.
- 416 stainless steel shaft.
- Cast iron ASTM A-48, class 30 volute, motor housing and seal plate.
- High temperature models are capable of pumping liquid temperatures to 200°F.
- Single mechanical, inboard, oil-filled reservoir, secondary exclusion seal.
- 300 series stainless steel hardware.
-
Lead Law Compliant
Specifications
- End Connection 1:
- Male
- End Connection 2:
- Female
- End Connections:
- Male x Female
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1-1/4 in x 1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Pressure - Maximum:
- 20 psi