1-1/4 x 1-1/4 in. Air Volume Control

You last purchased this on
 
Campbell Manufacturing

1-1/4 x 1-1/4 in. Air Volume Control

This product requires certification to purchase.
Brand image
You last purchased this on
 
Campbell Manufacturing

1-1/4 x 1-1/4 in. Air Volume Control

  • Fast #
  • Part #CPENNWJ
  • Item #667326
  • Manufacturer Part #PENN-WJ
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • All internal operating parts are constructed og brass to minimize corrosion
  • Deep well
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Female
End Connection 2:
Female
End Connections:
Female x Female
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1-1/4 in x 1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes