1-1/4 x 1 in. 2-Hole Well Sealant

You last purchased this on
 
Campbell Manufacturing

1-1/4 x 1 in. 2-Hole Well Sealant

This product requires certification to purchase.
Brand image
You last purchased this on
 
Campbell Manufacturing

1-1/4 x 1 in. 2-Hole Well Sealant

  • Fast #
  • Part #CDH6C
  • Item #1005800
  • Manufacturer Part #DH6C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Double Hole
  • 1/2 in vent tapping
  • Requires Certification
  • Lead Law Compliant


Specifications

Fitting Size 1:
1-1/4 in
Fitting Size 2:
1 in
Fitting Sizes:
1-1/4 in x 1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6 in
Material:
Cast Iron
UL Listed:
Yes