0 items

Campbell Manufacturing 1 in. 60 Mesh Standard Bowl Sediment Water Filter

CFT460

  • SIZE
  • PRICE

DESCRIPTION

  • Bowl can be easily removed without tools for total cleaning
  • Clear bowl permits monitoring of trapped sediment
  • Hand tighten only, using tools will void warranty
  • Includes PTFE thread seal tape
  • Made in the USA
  • Reusable polyester filter screens
  • Sediment can be drained through flush valve without disconnecting system

SPECIFICATIONS

Contaminant Removal
Sediment, ‎Sediment
Fitting Size 1
1 in
Flow Rate
20 gpm
Lead Law Compliant
Yes
Length
11-3/8 in
Material
Plastic
Maximum Pressure
150 psi
Size
1 in
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday