1 in. Male Red Brass Impeller Adapter

You last purchased this on
 
Campbell Manufacturing

1 in. Male Red Brass Impeller Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Campbell Manufacturing

1 in. Male Red Brass Impeller Adapter

  • Fast #
  • Part #CMAB4TLF
  • Item #4529592
  • Manufacturer Part #MAB4TLF
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Male
End Connection 2:
Barbed
End Connections:
Male x Barbed
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Red Brass
Origin:
Global