1 in. Tank Fitting Package
1 in. Tank Fitting Package
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes STC4-3TLF, FSG2-C, BN1/4X3, PG1T-NL, HBBV2T-LF, RV2NLF, CV-4LF, BV3T-LF
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- Male
- End Connections:
- Male
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- UL Listed:
- No