Campbell Manufacturing 1 x 3/4 in. Insert Stainless Steel Reducer Adapter

CSAS43

To see availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Made in the USA
  • Manufactured from schedule 40 pipe
  • Wrench flats on fitting body assists with installation

SPECIFICATIONS

End Connection 1
Insert
End Connection 2
Insert
End Connections
Insert
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Stainless Steel

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday