Campbell Manufacturing

1/2 in. Male Adapter Stainless Steel

Part #CMASS2T  |  Manufacturer Part #MASS 2T

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Specifications

Clean Bagged: No

End Connection 1: Male Adapter

End Connection 2: Male Adapter

End Connections: Male Adapter

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Stainless Steel