1/2 x 1/2 in. Plastic Insert x MPT Combination Elbow

You last purchased this on
 
Campbell Manufacturing

1/2 x 1/2 in. Plastic Insert x MPT Combination Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Campbell Manufacturing

1/2 x 1/2 in. Plastic Insert x MPT Combination Elbow

  • Fast #
  • Part #CCEP2
  • Item #1001907
  • Manufacturer Part #CEP2
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Universal part: 1413-005
  • Requires Certification

Specifications

CSA Certified:
Yes
End Connection 1:
Barbed
End Connection 2:
MPT
End Connections:
Barbed x MPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Material:
Plastic
NSF:
NSF 61
NSF Certified:
Yes
UL Listed:
Yes