Campbell Manufacturing

1/4 in. 20 psi Pressure Switch Less Lever

Part #CFSG2B  |  Manufacturer Part #FSG2-B

Fitting Sizes:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • No lever

Lead Law Compliant

Specifications

End Connection 1: Female

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Lead Law Compliant: Yes

Maximum Pressure: 20 psi

Pressure Class: 20# - 40#