Campbell Manufacturing

1/4 in. 40 psi Pressure Switch with Lever

Part #CFSG2M4C  |  Manufacturer Part #FSG2M4 C

Fitting Sizes:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With lever

Lead Law Compliant

Documents

Specifications

End Connection 1: Female

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Lead Law Compliant: Yes

Maximum Pressure: 40 psi

Pressure Class: 40# - 60#