Campbell Manufacturing

2 in. Insert Red Brass Coupling

Part #CCB8  |  Manufacturer Part #CB 8

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Wrench flats on fitting body assists with installation
  • Manufactured from schedule 40 pipe
  • Made in the USA

Lead Law Compliant

Specifications

ANSI Specifications: ANSI 61

Clean Bagged: No

End Connection 1: Insert

End Connection 2: Insert

End Connections: Insert

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Red Brass

NSF Certified: Yes

NSF Specifications: NSF 61