2 in. Plastic Compression Swing Check Valve
2 in. Plastic Compression Swing Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compression
- Clear body
- Angled seat and weighted and shielded pvc flapper for low pressure seal
Specifications
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Installation Type:
- Horizontal Mount, Vertical Mount
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pressure Class:
- 200#
- UL Listed:
- No
- Valve Body Material:
- Plastic
- Valve Body Style:
- Swing
- Valve Size:
- 2 in
- Valve Type:
- Swing Check Valve