2 in. Standard Bowl Sediment Water Pre-Filter
2 in. Standard Bowl Sediment Water Pre-Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clear bowl permits monitoring of trapped sediment
- Sediment can be drained through flush valve without disconnecting system
- Reusable polyester filter screens
- Hand tighten only, using tools will void warranty
- Made in the USA
- Includes PTFE thread seal tape
- Bowl can be easily removed without tools for total cleaning
-
Lead Law Compliant
Specifications
- Contaminant Removal:
- Sediment
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Flow Rate:
- 100 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 17-7/8 in
- Material:
- Plastic
- Pressure - Maximum:
- 150 psi
- Width:
- 5-1/2 in