Campbell Manufacturing

3 x 3 in. Brass Coupling

Part #CCB12  |  Manufacturer Part #CB 12

Fitting Sizes:

3 in x 3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Insert

End Connection 2: Insert

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in x 3 in

Lead Law Compliant: Yes

Material: Brass

UL Listed: No