Campbell Manufacturing

3/4 in. 7 gpm Ultraviolet Disinfection System

Part #CDWS7  |  Manufacturer Part #DWS-7

$ 1,080.25 EACH

Fitting Sizes:

3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

CE Approved: No

EPA Compliant: No

End Connection 1: MPT

End Connection 2: MPT

End Connections: MPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 7 gpm

Lead Law Compliant: Yes

NSF Certified: No

Type: Ultraviolet Disinfection System

UL Listed: No