Campbell Manufacturing

3/4 in. 8 gpm Forged Brass and Stainless Steel Filter Housing

Part #C1SSH  |  Manufacturer Part #1SSH

Fitting Sizes:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 8 gpm

Lead Law Compliant: Yes

Length: 13-5/8 in

Material: [Forged Brass, Stainless Steel]

Maximum Pressure: 300 psi

NSF Certified: No