Campbell Manufacturing

3/4 in. Brass Bleeder

Part #CBOB3LF  |  Manufacturer Part #BOB3LF

Fitting Sizes:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Lead Law Compliant: Yes

Material: Brass

Origin: Global

Product Type: Bleeder

UL Listed: No