3/4 in. Filter Housing with Button and Bracket
3/4 in. Filter Housing with Button and Bracket
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Tested to NSF standards as listed by IAPMO
- 3/4" inlet/outlet, 316 stainless steel inserts
- Includes wrench
- 113°F maximum operating temperature
- 125 psi maximum operating pressure
-
Lead Law Compliant
Documents
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12-1/2 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- 316, Polypropylene
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi