Campbell Manufacturing

3/4 in. Insert x Male Brass 90 Degree Elbow

Part #CYBMC3LF  |  Manufacturer Part #YBMC3LF

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Machined from 86% copper alloy brass castings
  • Made in the USA

Lead Law Compliant

Specifications

Clean Bagged: No

End Connection 1: Insert

End Connection 2: Male

End Connections: Insert x Male

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No