3/4 in. Insert x MPT Plastic Combo Elbow
3/4 in. Insert x MPT Plastic Combo Elbow
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Universal part: N413-007
Specifications
- End Connection 1:
- Barbed
- End Connection 2:
- MPT
- End Connections:
- Barbed x MPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Plastic
- Material Type:
- Nylon
- NSF Certified:
- No
- UL Listed:
- No