3/4 in. Insert x Solder Brass Adapter
3/4 in. Insert x Solder Brass Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Made in the USA
-
Lead Law Compliant
Specifications
- End Connection 1:
- Barbed
- End Connection 2:
- Solder
- End Connections:
- Barbed x Solder
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Yellow Brass