3/4 in. Male Red Brass Impeller Adapter

Part #CMAB3TLF  |  Item #4483119  |  Manufacturer Part #MAB 3TLF

$ 9.92 EACH
(Pricing is for 3/4 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #CMAB3TLFItem #4483119Mfr. Part #MAB 3TLF

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.92 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #CMAB4TLFItem #4529592Mfr. Part #MAB 4TLF

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.88 /EACH
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Specifications

End Connection 1: Male

End Connection 2: Male

End Connections: Male

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Adapter

Lead Law Compliant: Yes

Material: Red Brass

NSF Certified: Yes

NSF Specifications: NSF 61