Campbell Manufacturing 3/4 x 1 in. Elbow

CHE43TLF

Fitting Sizes

3/4 in x 1 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Fitting Size 1
3/4 in
Fitting Size 2
1 in
Fitting Sizes
3/4 in x 1 in
Lead Law Compliant
Yes
Product Type
Elbow

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday